Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walk-Behind Blower, High Output, Honda GX160

  • Mfr # BRPB140H

  • Zoro # G016510460


product price: $1,319.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Orange
Displacement
270cc
Finish
Powder Coat
Handle Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRPB140H
Zoro #
G016510460
UPC #
11343003955
Country of Origin
United States

Details

Item
Blower
Material
Steel
Color
Orange
Displacement
270cc
Finish
Powder Coat
Handle Material
Rubber

Description

The Brave walk-behind blower allows you to blow leaves, nuts, and other debris into a convenient pile for easy cleanup in half the time of a typical backpack leaf blower. This unit is easy and comfortable to use, making it ideal for residential and commercial properties.


  • Powered by a Honda GX160 engine
  • 14-in., 8-blade reverse curved aluminum impeller produces high volume and high-velocity output
  • Rubber adjustable, reversible, vibration-mounted handles
  • Foot-activated front discharge directs air forward
  • Flat-free tires
  • Tie-down brackets to secure the blower during transportation
  • Rugged and durable 12-gauge steel construction with powder coat finish

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.