
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B705PBP
Zoro #
G2213072
UPC #
-
Country of Origin
Unknown
Dimensions
Width
6.3"
Height
2.6"
Depth
1.8"
Details
Features
Microphone, Passive Radiator, Lightweight
Input Voltage
5 V DC
Color
Purple
Portable
Yes
Product Type
Speaker System
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.