Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All-Purpose Wipers, w/Pop-Up Box, 9-1/4"x16-5/16", WE, PK 900

  • Mfr # GPC2007003CT

  • Zoro # G802501610


product price: $139.99
/pk 900, $0.16/ea
Free Shipping & Returns

Key Features

Color
White
Sheet Size
16.10" x 9.20"
Container Type
Box
Features
Medium Duty; Absorbent; Soft
Wipes per Container
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPC2007003CT
Zoro #
G802501610
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
16.10" x 9.20"

Details

Item
D400 Disposable Cleaning Towels
Color
White
Container Type
Box
Features
Medium Duty; Absorbent; Soft
Wipes per Container
90
Application
Multipurpose
Targeted Pathogens
Oil Remover; Water Absorber

Description

Double Recrepe Wipers offer the strongest all-purpose and most versatile wiping material with excellent bulk, softness and absorption capacity. Use to clean both oil-based and water-based products and for personal use. Engineered to offer excellent bulk, softness and absorption capacity, double recrepe (DRC) technology is the material of choice for most medium-duty applications. These cost-effective wipers come in a convenient, portable dispenser box for added protection and quick and easy, one-at-a-time dispensing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.