Shop PARTNERS BRAND
See all product information
Create Account
Box of Shop Towel Rags, 14" x 14", Red, 25 Lbs/Case, PK350
Mfr # BR111
Zoro # G9045263
product price:Â
$
413.99
/pk 350, $1.18/ea
Free Shipping & Returns
Key Features
Material
Cotton
Size
14" x 14"
Weight
22.62
Width
14"
Length
14"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR111
- Zoro #
- G9045263
- UPC #
- 848109056920
- Country of Origin
- Pakistan
- Item
- Shop Towel Rags,14" x 14",Red,PK350
- Material
- Cotton
- Weight
- 22.62
- Color
- Red
Description
Shop Towel Rags,14 In. x 14 In.,Red,PK350, Package Quantity 350
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.