Dry Wipe Brawny Pro P200, Dispenser Box, 9 1/4 in x 16 1/2 in, 166 Sheets, White, PK5

  • Mfr # 29050/03

  • Zoro # G3400731


product price:  $67.29
/pk 5, $13.46/ea

Key Features

Material
Nylon Scrim-Reinforced
Color
White
Sheet Size
9 1/4 in x 16 1/2 in
Container Type
Dispenser Box
Number of Sheets
166
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29050/03
Zoro #
G3400731
UPC #
10073310302260
Country of Origin
United States

Dimensions

Sheet Size
9 1/4 in x 16 1/2 in
Roll Length
No Roll
Length
23.6 in
Width
9.2 in
Size
16-3/4"
Sheet Width
9 1/4 in
Sheet Length
16 1/2 in

Details

Item
Dry Wipe
Material
Nylon Scrim-Reinforced
Color
White
Container Type
Dispenser Box
Number of Sheets
166
Ply
4
Lint Level
Standard
Series
P200
Containers per UOM
5
Wipe Type
General Purpose Wipe
Minimum Cleanroom Standards
None
Application
General Purpose
For Use With Mfr. Model Number
Mfr. No. 50313

Description

Dry Wipe, Wipe Type General Purpose Wipe, Dispenser Box, Product Series Brawny(R) Professional P300, Absorbency Level Heavy, Wet Strength Level Good, White, Minimum Cleanroom Standards None, Nylon Scrim-Reinforced, Lint Level Standard, Roll Length No Roll, Sheet Length 16 1/2 in, Sheet Width 9 1/4 in, Number of Sheets 166, Ply 4, Primary Cleaning Application General Purpose Cleaning, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.