Shop LYSOL

Dual Action Disinfecting Wipes, 1-Ply, 7 x 7.5, Citrus, White/Purple, 75/Canister, PK6

  • Mfr # 19200-81700

  • Zoro # G6080634


product price: 
$
52.99
/pk 6, $8.83/ea

Key Features

Material
Nonwoven Fiber
Color
White/Purple
Container Type
Canister
Number of Sheets
75
Ply
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19200-81700
Zoro #
G6080634
UPC #
10019200817001
Country of Origin
United States

Dimensions

Roll Length
7.5"
Length
7.5"
Width
7"
Dispenser Width
7"

Details

Item
Disinfecting Wipes
Material
Nonwoven Fiber
Color
White/Purple
Container Type
Canister
Number of Sheets
75
Ply
1
Fragrance
Citrus
Contains
Ethanol; Alkyl (50%C14; 40%C12; 10%C16) dimethyl benzyl ammonium chlorides
Refill Type
Canister
Cleaner Chemical Product Grouping
Ethanol; Alkyl (50%C14; 40%C12; 10%C16) dimethyl benzyl ammonium chlorides
Primary Chemical
Ethanol; Alkyl (50%C14; 40%C12; 10%C16) dimethyl benzyl ammonium chlorides
Application
Appliances; Cabinets; Counters; Floors; Garbage Cans; Toilets
Includes Chemical
Ethanol; Alkyl (50%C14; 40%C12; 10%C16) dimethyl benzyl ammonium chlorides
Packaging Type
Canister
Wipes per Container
75
Net Weight
12.3 lb
Dispenser Material
Linoleum; Metal; Plastic; Porcelain; Stainless Steel; Tile
Paper Towel Type
Disinfecting Wipes
Dispenser Product Grouping
Canister
Standards
EPA Reg. No. 777-114; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia). Each product bears an EPA Registration Number on the product label; Complies with TSCA regulations; USDA Certified Biobased Product 26%
Surfaces for Use On
Linoleum; Metal; Plastic; Porcelain; Stainless Steel; Tile
Targeted Pathogens
Bactericidal; Germicidal; Virucidal

Description

Boost customer confidence and take disinfection further with Lysol Disinfecting Wipes' dual-sided texture that can both scrub and sanitize. Pre-moistened disinfecting wipes kill 99.9% of viruses and bacteria, including the virus that causes COVID-19 when used as directed on hard, non-porous surfaces. Hospital-type disinfection works on a variety of surfaces, including electronics. Quickly clean and disinfect high-touch germ hot spots to help protect your customers and staff. Clean up and keep moving with packaging that's easy to open, dispense, and store.


  • Kills 99.9% of viruses and bacteria, including cold and flu viruses, Salmonella, E. Coli, MRSA, RSV, Staph, and Strep, when used as directed on hard, non-porous surfaces.
  • Proven to kill the virus that causes COVID-19, in 15 seconds when used as directed on hard, non-porous surfaces.
  • Maintain disinfected commercial spaces across a versatile range of industries, including schools, hospitality, office workspaces, fitness centers, and stadiums.
  • Uphold safety standards: Meets OSHA's Bloodborne Pathogens Standard.
  • This product has demonstrated effectiveness against viruses similar to Monkeypox on hard, non-porous surfaces and in accordance with the EPA's Viral Emerging Pathogen Policy, can be used against Monkeypox, when used in accordance with the directions for use.
  • Safe to use on high-touch germ hot spots, including electronics, doorknobs, handrails, faucets, phones, and keyboards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.