Shop BRAWNY
See all product information
Create Account
Medium Duty Premium DRC Wipers, 1-Ply, 9.25 x 16.3, Unscented, White, 90PK
Mfr # 20070/03
Zoro # G612929208
product price:Â $22.49
/pk 90, $0.25/eaKey Features
Material
Double Recrepe (DRC)
Color
White
Container Type
Box
Ply
1
Length
16.3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20070/03
- Zoro #
- G612929208
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 16.3"
- Width
- 9.25"
Details
- Material
- Double Recrepe (DRC)
- Color
- White
- Container Type
- Box
- Ply
- 1
- Fragrance
- Unscented
- Wipes per Container
- 90
- Application
- General Purpose; Laboratory
- Item
- Disposable Wipes
Description
Strong, versatile wipers with excellent bulk, softness and absorption. Cleans both water- and oil-based spills; performs like a rag without the expense. Tall box for easy dispensing. Dispenser box provides easy, one-handed, one-at-a-time dispensing.
- Strong, versatile wipers with excellent bulk, softness and absorption.
- Cleans both water- and oil-based spills; performs like a rag without the expense.
- Tall box for easy dispensing.
- Convenient, one-at-a-time dispensing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.