Shop BRAWNY

Medium Duty Scrim Reinforced Wipers, 4-Ply, 9.25 x 16.69, Unscented, White, 166 Wipers, 5PK

  • Mfr # 29050/03

  • Zoro # G616517241


product price:  $93.65
/pk 5, $18.73/ea

Key Features

Material
Paper
Color
White
Sheet Size
9.20" x 16.50"
Ply
4
Length
16.69 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
29050/03
Zoro #
G616517241
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
9.20" x 16.50"
Length
16.69 in
Width
9.25 in

Details

Item
Disposable Dry Wipes
Material
Paper
Color
White
Ply
4
Fragrance
Unscented
Packaging Type
Box
Wipes per Container
166
Application
Industrial

Description

Brawny Professional disposable cleaning towels offer high-performing, cost-effective 4-ply quality and absorbency, stronger and more absorbent than ordinary paper towels. These industrial disposable wipes offer quick streak-free glass cleaning and clean-up of small spills, light lubes and light solvent use. These 1/4-fold industrial cleaning wipes come in a convenient tall box with a perforated opening that allows quick, convenient dispensing.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.