Medium Weight HEF Shop Towels, 9 1/8 x 16 1/2, 100 Towels, 5PK
Mfr # 25070
Zoro # G316127344
product price:Â $112.99
/pk 5, $22.60/ea
Free Shipping & Returns
Key Features
Number of Sheets
100
Package Type
Box
Recommended For
Grease, Grime, Liquid, Oil
Width
9.1 in
Cleaning Cloth Style
Shop Towel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25070
Zoro #
G316127344
UPC #
-
Country of Origin
United States
Dimensions
Width
9.1 in
Length
16.5 in
Size
9.10 x 16.50
Details
Number of Sheets
100
Package Type
Box
Item
Shop Towels and Rags
Recommended For
Grease, Grime, Liquid, Oil
Cleaning Cloth Style
Shop Towel
Cleaning Cloth Color
White
Material
Cloth
Application
General Purpose
Description
The Brawny Professional HEF Medium Weight strong shop towel is made from hydro entangled fibers HEF making them super soft, yet durable enough to resist tears. These wipers are compatible with most commonly used industrial solvents and stand up well in many general manufacturing and maintenance applications including vehicle maintenance. These low lint wipers provide a cloth-like feel engineered to deliver consistent performance and fast and effective wiping, making them a terrific replacement for more expensive cloth shop towels and rags. These wipers come in a convenient, tall box with one-at-a-time dispensing for added protection and quick, hands free dispensing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.