SASS3 55 in. Free Form Sassafras Walking Stick
- Mfr # SASS3
- Zoro # G504116198
product price:Â
$
96.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SASS3
- Zoro #
- G504116198
- UPC #
- 840008010195
- Country of Origin
- China
Description
Both seasoned hikers and casual strollers will enjoy the Sassafras Walking Stick. Sassafras makes for a strong - and relatively lightweight - staff. When finished, the beautiful bark takes on an orange-red hue resulting in a walking aid that's both functional and attractive. Each piece of sassafras is meticulously chosen, prepared, cut, and sanded. Finally, each stick is sprayed with a protective clear coat lacquer - the result is a smooth finish that magnifies the wood's innate beauty.
Features- Wood Type - Sassafras.
- Handle Type - Traditional.
- Dimension - 55 H x 1.38 W x 1.38 D in.
- Item weight - 2 lbs.
- Handcrafted in the USA.
- Created using sassafras, a distinct reddish bark with a stunning majestic twist.
- Relatively lightweight, strong, durable and aesthetically pleasing.
- Traditional handle allows user to grip item securely.
- Made using bark saplings to create a timeless rustic appeal.
- Includes a leather wrist strap and slip-resistant rubber tip to add safety and security.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.