
Exhaust System, Aluminized Steel; With Muffler; 2 Inch Pipe Diameter; Single Exhaust
Mfr # 106-0060
Zoro # G516392719
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Muffler
1
Outlet Type
Single
Exhaust Type
Single
Muffler Configuration
Single Inlet/ Single Outlet
Type
Cat-Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106-0060
Zoro #
G516392719
UPC #
888563159942
Country of Origin
United States
Dimensions
Diameter
2 in
Details
Muffler
1
Outlet Type
Single
Exhaust Type
Single
Muffler Configuration
Single Inlet/ Single Outlet
Type
Cat-Back
Exit Position
Passenger Side Rear
Material
Aluminized Steel
Includes
Hardware; Muffler
Description
Aluminized Steel; With Muffler; 2 Inch Pipe Diameter; Single Exhaust With Single Exit; Rear Exit; Without Tips; With All Gaskets/ Clamps and Mounting Hardware To Complete Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.