
Exhaust System, Aluminized Steel; With Mufflers; 3 Inch Pipe Diameter; Single Exhaust
Mfr # 106-0511
Zoro # G416392741
product price: $436.99
/ea
Free Shipping & Returns
Key Features
Diameter
3 in
Type
Cat-Back
Muffler
2
Exhaust Type
Single
Muffler Configuration
Single Inlet/ Single Outlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106-0511
Zoro #
G416392741
UPC #
888563164359
Country of Origin
United States
Dimensions
Diameter
3 in
Details
Type
Cat-Back
Muffler
2
Exhaust Type
Single
Muffler Configuration
Single Inlet/ Single Outlet
Exit Position
Passenger Side Behind Tire
Includes
Hardware; Muffler
Outlet Type
Single
Material
Aluminized Steel
Description
Aluminized Steel; With Mufflers; 3 Inch Pipe Diameter; Single Exhaust With Single Exit; Rear Exit; Without Tips; With All Gaskets/ Clamps and Mounting Hardware To Complete Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.