45in. Carbon Fiber Cleaning Rod w/ Rotating, Ergonomic Handle, .30 Caliber thru 12-Gauge & 7mm, Multi

  • Mfr # BT-CFRR-S45

  • Zoro # G709771772


product price: $50.94
/ea

Key Features

Overall Length
1.25 in
Overall Width
1.25 in
Overall Height
51 in
Material
Carbon Fiber
Caliber Size
45" Long, .30 Caliber thru 12-Gauge & 7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-CFRR-S45
Zoro #
G709771772
UPC #
854325008452
Country of Origin
China

Dimensions

Overall Length
1.25 in
Overall Width
1.25 in
Overall Height
51 in
Caliber Size
45" Long, .30 Caliber thru 12-Gauge & 7mm

Details

Material
Carbon Fiber

Description

Our premium Breakthrough Clean Technologies Carbon Fiber Cleaning Rods offer the safest way to clean the inside of your barrel. Featuring our Smooth Operator ergonomic handle and two premium ball bearing sets, the rod can smoothly migrate through the bore of your barrel without binding up under pressure. Its carbon fiber rod offers you the security of knowing you'll never have to worry about scratching or damaging the rifling inside the barrel of your firearm. It's lightweight yet durable carbon fiber construction is long lasting and won't permanently bend or break under pressure. 45-inch-.30 thru 12-Gauge, fitting all standard 8-32-inch threading Includes 5/16-inch-27 thread adapter

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.