Shop NEIKO
See all product information
Create Account
Pistol Cleaning Kit, 9mm, 22, 357, 38, 45, Hand Gun Cleaning Kit
- Mfr # 02641A
- Zoro # G222982556
product price:Â
$
27.99
/ea
Key Features
Length
13 in
Width
10.25 in
Depth
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02641A
- Zoro #
- G222982556
- UPC #
- 816914023857
- Country of Origin
- China
Dimensions
- Length
- 13 in
- Width
- 10.25 in
- Depth
- 1.75 in
Description
This comprehensive kit was designed to fulfill all your hobbyist needs. A firearm is a major investment. Properly cleaning & maintaining your firearm will help retain its value as well as performance. The NEIKO 02641A is your all-in-one set from taking apart your handgun to building and cleaning also. With the utilization of solvent, these brushes help get the copper, lead, powder fouling and ammunition residue out of gun barrels and other metal components in the firearm involved in firing. T handle and extension tubes help you reach through long barrels and have a good grip for your deep cleaning. Set Includes: 9 x Rollpin Punches: 1/16 in,5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 0.25 in, & 5/16 Inch 1 x Mat: 12inch x 15.75 Inch (300mm x 400mm) 2 x Solid Brass Rods 1 x Cleaning Pick 4 x Bronze Brushes: .22Cal, .38Cal, 9MM, .40Cal, .45Cal. 4 x Brass Jags: .22Cal, .38Cal, .9MM, .40Cal, .45Cal. 1 x Nylon Brush 2 x Brass Slotted Tips 1 x T-handle 200 x Gun Cleaning Patches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.