Shop All Bench and Floor Scales
Brecknell
Digital Digital Scale 11 lb. Capacity
Mfr # 311
Zoro # G5235791
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weighing Units Pounds/Ounces;Kilograms/Grams
- Capacity 11 lbs; 5 kg
- Power Source 4 AA Batteries (Included)
- Color Gray
- Net Weight 1.56 lbs
Product Information
- Brand Brecknell
- MFR # 311
- Zoro # G5235791
- UPC # 816965001316
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Size | 6" dia. |
Details
Description
Digital Scale,11 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" Plastic Twist Ties, Pk1000 (46K631)
- GBC Binding Spine, 3/4 in., PK100 (4000104)
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity (R31P3)
- WESTCOTT Paper Trimmers, 12" Personal Trimmer Narrow Body - 10 Sheets (16879)
- BRECKNELL LPS150 Mailing/Shipping Scale (816965001224)
- BRECKNELL GP100-USB Mailing/Shipping Scale (816965006755)
- BRECKNELL PS2000 Floor Scale System (816965003907)
- BRECKNELL LPS400 Mailing/Shipping Scale (816965006182)
- BRECKNELL PS500 Floor Scale System - 42" (816965001453)
- BRECKNELL MS140-300 Electronic Handrail Scale (816965004829)
- VELAB Platform Scales 2000kg/4400lb 0.5kg/1.1lb (VE-PS2000)
- Brecknell Shipping & Packing Scales