Shop All Bench and Floor Scales
Brecknell
PS150 Slimline Portable Bench Scale 150 lb
Mfr # 816965007516
Zoro # G500955029
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Brecknell
- MFR # 816965007516
- Zoro # G500955029
- UPC # 816965007516
- Country of Origin China
- Category Bench and Floor Scales
Description
Brecknell PS150SL Slimline Digital, Shipping Scale; up to 150lb. Capacity, Portable, Perfect for Commercial, Industrial, Warehouse, Postal, High Accuracy. PS150SL Slimline is particularly suited for shipping/warehouse applications and general purpose weighing. A large, simple to read display can be wall or desk mounted for easy visibility and the large keyboard switches even work with gloved hands. Platform Constructed with hard-wearing die cast base with ribbed top surface and a powder coated finish 11.8" x 11.8". Power Supply: Four AA batteries (not included) or AC adapter (included). The display cable is a coil style for durability and easy extension to the wall or desk mount.
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES Mapleton Post Mount Mailbox Rubbed Bronze (7900-2RZ-CG-10)
- SAX Versatemp Heavy-Body Tempera Paints, Assorted Fluorescent Colors, Pint, 6 PK (2745)
- TAPE LOGIC Tape Logic® Labels, "Do Not Top Load", 3" x 5", Fluorescent Yellow, 500/Roll (DL1106)
- AVERY Dividers, Insert, Paper, 8Tab 24PK (AVE11115)
- BRECKNELL MS140-300 Electronic Handrail Scale (816965004829)
- BRECKNELL PS2000 Floor Scale System (816965003907)
- BRECKNELL Electronic Counting Scale 60 lb. Capacity, Gray (B140)
- BRECKNELL PS500 Floor Scale System - 42" (816965001453)
- BRECKNELL LPS150 Mailing/Shipping Scale (816965001224)
- BRECKNELL GP100-USB Mailing/Shipping Scale (816965006755)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 33 lb./15kg Capacity (CPWPLUS15)
- Brecknell Bench and Floor Scales