Air Gun Nozzle, 15/16 In. L, Brass
Mfr # BGNB5
Zoro # G1910194
product price: $3.49
/eaKey Features
Nozzle Type
Air Screen
Length
15/16 in
Air Consumption
5 cfm
Base Material
Brass
Tube Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BGNB5
Zoro #
G1910194
UPC #
-
Country of Origin
China
Dimensions
Length
15/16 in
Inlet Size
1/8 in MNPT
Diameter
15/16 in
Overall Length
15/16 in
Details
Item
Air Gun Nozzle
Nozzle Type
Air Screen
Air Consumption
5 cfm
Base Material
Brass
Tube Material
Brass
Features
Air Screen Safety Nozzle Reduces Dust and Chip Flyback
Application
Airlines Regulated to 30 psi or Less
For Use With
Dynaquip
Max. dBA
85
Standards
OSHA 1910.242 (B) and 1910.95 (A)
Number of Pieces
1
Air Flow Pattern
Focused
Compatible with Series
Breco
OSHA Pressure Compliant
No
Product Type
Air Gun Nozzle
Compatible with Manufacturer Part Number
BG2B5
Nozzle Tip Material
Brass
Compatible with Product Type
Blow Guns
Sound Level
85 dB
Compatible Grainger Part Number
6W181
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number BG2B5, Compatible with Grainger Part Number 6W181, Nozzle Tip Material Brass, Tube Material Brass, Overall Length 15/16 in, Inlet Size 1/8 in MNPT, OSHA Pressure Compliant No, Sound Level 85 dB, Diameter 15/16 in, Air Flow Pattern Focused
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.