Shop BREEZE

Aircraft Hose Clamps, Fed Supply Class 4730, 1-5/8In - 2-1/16In Range With Thumb Wing Screw, 200PK

  • Mfr # AN737TW66 B
  • Zoro # G913817686

product price: 
$
852.99
/pk of 200, $4.26/ea
Free Shipping & Returns

Key Features

Hose Clamp Band Material
300 SS Band, 410 SS Thumb Wing Screw
Hose Clamp Band Width
9/16 in
Standards
Federal Supply Class 4730
Screw Size
5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AN737TW66 B
Zoro #
G913817686
UPC #
-
Country of Origin
United States

Dimensions

Max. Clamp Dia.
2-1/16 in
Min. Clamp Dia.
1-5/8 in
Hose Clamp Band Width
9/16 in
Screw Size
5/16 in

Details

Hose Clamp Band Material
300 SS Band, 410 SS Thumb Wing Screw
Standards
Federal Supply Class 4730

Description

  • • Meets Federal Supply Class 4730
  • • 9/16" 300 SS band with arcial perforations for added strength and 410 SS thumb wing screw

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.