Shop BREEZE
See all product information
Create Account
Aircraft Hose Clamps, Fed Supply Class 4730, 1In - 1-7/16In Range With Thumb Wing Screw, 200PK
- Mfr # AN737TW46 B
- Zoro # G113817776
product price:
$
837.99
/pk of 200, $4.19/ea
Free Shipping & Returns
Key Features
Hose Clamp Band Material
300 SS Band, 410 SS Thumb Wing Screw
Hose Clamp Band Width
9/16 in
Standards
Federal Supply Class 4730
Screw Size
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AN737TW46 B
- Zoro #
- G113817776
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Max. Clamp Dia.
- 1-7/16 in
- Min. Clamp Dia.
- 1 in
- Hose Clamp Band Width
- 9/16 in
- Screw Size
- 5/16 in
Details
- Hose Clamp Band Material
- 300 SS Band, 410 SS Thumb Wing Screw
- Standards
- Federal Supply Class 4730
Description
- • Meets Federal Supply Class 4730
- • 9/16" 300 SS band with arcial perforations for added strength and 410 SS thumb wing screw
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.