
Aircraft Hose Clamps, Fed Supply Class 4730, 1/2In - 3/4In Range With Thumb Wing Screw, 200PK
Mfr # AN737TW24 B
Zoro # G913817754
product price: $804.99
/pk 200, $4.02/ea
Free Shipping & Returns
Key Features
Hose Clamp Band Material
300 SS Band, 410 SS Thumb Wing Screw
Max. Clamp Dia.
3/4 in
Hose Clamp Band Width
9/16 in
Standards
Federal Supply Class 4730
Screw Size
5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AN737TW24 B
Zoro #
G913817754
UPC #
-
Country of Origin
United States
Dimensions
Max. Clamp Dia.
3/4 in
Min. Clamp Dia.
1/2 in
Hose Clamp Band Width
9/16 in
Screw Size
5/16 in
Details
Hose Clamp Band Material
300 SS Band, 410 SS Thumb Wing Screw
Standards
Federal Supply Class 4730
Description
- • Meets Federal Supply Class 4730
- • 9/16" 300 SS band with arcial perforations for added strength and 410 SS thumb wing screw
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.