Aircraft Hose Clamps, Fed Supply Class 4730, 2-1/8In - 2-9/16In Range With Thumb Wing Screw, 200PK

  • Mfr # AN737TW82 B

  • Zoro # G913817709


product price:  $855.99
/pk 200, $4.28/ea
Free Shipping & Returns

Key Features

Hose Clamp Band Material
300 SS Band, 410 SS Thumb Wing Screw
Max. Clamp Dia.
2-9/16 in
Hose Clamp Band Width
9/16 in
Standards
Federal Supply Class 4730
Screw Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN737TW82 B
Zoro #
G913817709
UPC #
-
Country of Origin
United States

Dimensions

Max. Clamp Dia.
2-9/16 in
Min. Clamp Dia.
2-1/8 in
Hose Clamp Band Width
9/16 in
Screw Size
5/16 in

Details

Hose Clamp Band Material
300 SS Band, 410 SS Thumb Wing Screw
Standards
Federal Supply Class 4730

Description

  • • Meets Federal Supply Class 4730
  • • 9/16" 300 SS band with arcial perforations for added strength and 410 SS thumb wing screw

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.