Hose Clamp, Hi-Torque, SAE762, 410SS, PK100
Mfr # HTM 750 B
Zoro # G9332543
product price: $629.99
/pk 100, $6.30/ea
Free Shipping & Returns
Key Features
Hose Clamp Band Material
300 Series SS
Hose Clamp Housing Material
300 Series SS
Hose Clamp Screw Material
410 SS
Max. Clamp Dia.
7 5/8"
Min. Clamp Dia.
6 3/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTM 750 B
Zoro #
G9332543
UPC #
00012949527500
Country of Origin
United States
Dimensions
Max. Clamp Dia.
7 5/8"
Min. Clamp Dia.
6 3/4"
Hose Clamp Band Width
5/8"
Screw Size
5/16"
Details
Hose Clamp Band Material
300 Series SS
Hose Clamp Housing Material
300 Series SS
Hose Clamp Screw Material
410 SS
SAE Number
SAE 762
Item
Hose Clamp,Hi-Torque,SAE762,410SS,PK100
ITEM
Hi-Torque
Description
Hose Clamp,Hi-Torque,SAE762,410SS,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.