Shop BREEZE
See all product information
Create Account
Jet Aero-Seal Clamps, 13/16In - 1-3/4In Range, Sae 20, 300 Ss Band And Screw
- Mfr # 600 20 H
- Zoro # G113817615
product price:
$
3.89
/ea
Sold in multiples of 10 for
$38.90
Key Features
Hose Clamp Band Material
300 SS Band and Screw
SAE Number
20
Hose Clamp Band Width
9/16 in
Screw Size
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600 20 H
- Zoro #
- G113817615
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Max. Clamp Dia.
- 1-3/4 in
- Min. Clamp Dia.
- 13/16 in
- Hose Clamp Band Width
- 9/16 in
- Screw Size
- 5/16 in
Details
- Hose Clamp Band Material
- 300 SS Band and Screw
- SAE Number
- 20
Description
- • Designed for quick assembly
- • 9/16" SS band with arcial perforations for added strength
- • Quadra-lock construction enables far more tightening torque to be delivered to the band perforations
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.