Zoro Homepage

T-Bolt, 4.25", Carbon Steel Bolt, PK100

  • Mfr # B9222-0425 B

  • Zoro # G9341180


product price: $691.99
/pk 100, $6.92/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Pipe Size (In.)
SAE 108
Width (In.)
3/4"
Min. Hose Outside Dia. (In.)
4 1/4"
Max. Hose Outside Dia. (In.)
4 9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9222-0425 B
Zoro #
G9341180
UPC #
00012949081583
Country of Origin
Germany

Dimensions

Pipe Size (In.)
SAE 108
Width (In.)
3/4"
Min. Hose Outside Dia. (In.)
4 1/4"
Max. Hose Outside Dia. (In.)
4 9/16"
Bolt Size (In.)
1/4"-28 x 2 3/4"

Details

Material
Carbon Steel
Item
T-Bolt,4.25",Carbon Steel Bolt,PK100
Description/Special Features
SAE Standard J1508 Type TB
ITEM
T-Bolt

Description

T-Bolt,4.25",Carbon Steel Bolt, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.