Zoro Homepage

T-Bolt, HD, Spring, 2.5", Zinc Bolt, PK100

  • Mfr # B9224-0250 B

  • Zoro # G9342319


product price: $1,112.99
/pk 100, $11.13/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Pipe Size (In.)
SAE 52
Width (In.)
3/4"
Min. Hose Outside Dia. (In.)
2 1/2"
Max. Hose Outside Dia. (In.)
2 13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9224-0250 B
Zoro #
G9342319
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size (In.)
SAE 52
Width (In.)
3/4"
Min. Hose Outside Dia. (In.)
2 1/2"
Max. Hose Outside Dia. (In.)
2 13/16"
Bolt Size (In.)
1/4"-28 x 3 1/2"

Details

Material
Carbon Steel
Item
T-Bolt,HD,Spring,2.5",Zinc Bolt,PK100
Description/Special Features
SAE Standard J1508 Type SLTB
ITEM
T-Bolt w/Heavy Duty Spring

Description

T-Bolt,HD,Spring,2.5",Zinc Bolt, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.