Zoro Homepage

T-Bolt, Spring, 6.38" Zinc Bolt, PK300

  • Mfr # B9226-0638 B

  • Zoro # G9342529


product price: $3,382.99
/pk 300, $11.28/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Pipe Size (In.)
SAE 176
Width (In.)
3/4"
Min. Hose Outside Dia. (In.)
6 3/8"
Max. Hose Outside Dia. (In.)
6 11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9226-0638 B
Zoro #
G9342529
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size (In.)
SAE 176
Width (In.)
3/4"
Min. Hose Outside Dia. (In.)
6 3/8"
Max. Hose Outside Dia. (In.)
6 11/16"
Bolt Size (In.)
1/4"-28 x 3 1/2"

Details

Material
Carbon Steel
Item
T-Bolt,Spring,6.38" Zinc Bolt,PK300
Description/Special Features
SAE Standard J1508 Type SLTB
ITEM
T-Bolt w/Standard Spring

Description

T-Bolt,Spring,6.38" Zinc Bolt, Package Quantity 300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.