
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P85130N
Zoro #
G4395978
UPC #
886931233287
Country of Origin
Unknown
Dimensions
Height
66.7 mm; 72 mm
Thickness (mm)
20 mm
Width (mm)
155.2
Details
Item
Brake Pad
Fits Brand
Teves
Surface Finish
Chamfered
Wear Indicator
Electric Wear Indicator
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.