
Brake Rotor, 08.B649.11
Mfr # 08.B649.11
Zoro # G600547056
product price: $84.92
/ea
Free Shipping & Returns
Key Features
Rotor Type
Solid
Nominal Thickness
100 mm
Features
Rust Resistant Coating
Material
High Carbon Cast Iron
Includes
Fixing Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08.B649.11
Zoro #
G600547056
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
100 mm
Outside Dia.
280 mm
Minimum Thickness
8.4 mm
Details
Item
Disc Brake Rotor
Rotor Type
Solid
Features
Rust Resistant Coating
Material
High Carbon Cast Iron
Includes
Fixing Screws
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Description
Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.