
Brake Rotor, 08.C301.11
Mfr # 08.C301.11
Zoro # G4461236
product price: $106.50
/ea
Free Shipping & Returns
Key Features
Rotor Type
Solid
Nominal Thickness
100 mm
Features
Rust Resistant Coating
Height
50.8 mm
Material
Grey Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
08.C301.11
Zoro #
G4461236
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
100 mm
Height
50.8 mm
Outside Dia.
317 mm
Minimum Thickness
8 mm
Details
Item
Disc Brake Rotor
Rotor Type
Solid
Features
Rust Resistant Coating
Material
Grey Cast Iron
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.