Zoro Homepage

Brake Rotor, 09.A818.21

  • Mfr # 09.A818.21

  • Zoro # G4453481


product price: $140.64
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Nominal Thickness
240 mm
Features
Rust Resistant Coating
Material
High Carbon
Height
58.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09.A818.21
Zoro #
G4453481
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
240 mm
Height
58.3 mm
Outside Dia.
320 mm
Minimum Thickness
22 mm

Details

Item
Disc Brake Rotor
Rotor Type
Vented
Features
Rust Resistant Coating
Material
High Carbon
Includes
Fixing Screws
Surface Finish
Drilled
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.