
Brake Rotor, 09.C391.21
Mfr # 09.C391.21
Zoro # G4462572
product price: $114.53
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Nominal Thickness
220 mm
Material
High Carbon
Height
43.9 mm
Features
Rust Resistant Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09.C391.21
Zoro #
G4462572
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
220 mm
Height
43.9 mm
Outside Dia.
280 mm
Minimum Thickness
20 mm
Details
Item
Disc Brake Rotor
Rotor Type
Vented
Material
High Carbon
Features
Rust Resistant Coating
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.