
Brake Rotor, 09.C395.13
Mfr # 09.C395.13
Zoro # G600547315
product price: $390.84
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
240 mm
Material
Grey Cast Iron
Includes
Fixing Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09.C395.13
Zoro #
G600547315
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
240 mm
Height
66.2 mm
Outside Dia.
345 mm
Minimum Thickness
22.4 mm
Center Hole Diameter
75 mm
Details
Item
Disc Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Grey Cast Iron
Includes
Fixing Screws
Style
Smooth-Plain
Surface Finish
Drilled and Grooved
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Description
Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.