
Brake Rotor, 09.C502.11
Mfr # 09.C502.11
Zoro # G4453509
product price: $161.23
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Nominal Thickness
260 mm
Height
68.3 mm
Features
Rust Resistant Coating
Includes
Fixing Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09.C502.11
Zoro #
G4453509
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
260 mm
Height
68.3 mm
Outside Dia.
330 mm
Minimum Thickness
24 mm
Details
Item
Disc Brake Rotor
Rotor Type
Vented
Features
Rust Resistant Coating
Includes
Fixing Screws
Material
High Carbon
Style
Smooth-Plain
Surface Finish
Drilled
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.