
Brake Rotor, 09.N246.21
Mfr # 09.N246.21
Zoro # G000547274
product price: $233.41
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Nominal Thickness
340 mm
Height
54.5 mm
Material
High Carbon
Features
Rust Resistant Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09.N246.21
Zoro #
G000547274
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
340 mm
Height
54.5 mm
Outside Dia.
380 mm
Minimum Thickness
32 mm
Details
Item
Disc Brake Rotor
Rotor Type
Vented
Material
High Carbon
Features
Rust Resistant Coating
Surface Finish
Grooved
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Description
Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.