
Brake Rotor / Composite / Hc
Mfr # 09.A193.13
Zoro # G400547225
product price: $952.88
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
320 mm
Features
Rust Resistant Coating
Material
High Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09.A193.13
Zoro #
G400547225
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
320 mm
Height
43.5 mm
Outside Dia.
350 mm
Center Hole Diameter
69 mm
Minimum Thickness
30 mm
Details
Item
Disc Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Features
Rust Resistant Coating
Material
High Carbon
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Description
Brake Rotor / Composite / Hc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.