
Brake Rotor Cross Drilled/Uv Coated/Hc, 09.A613.51
Mfr # 09.A613.51
Zoro # G4460831
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
280 mm
Material
High Carbon
Includes
Fixing Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
09.A613.51
Zoro #
G4460831
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
280 mm
Height
64.5 mm
Outside Dia.
295 mm
Minimum Thickness
26 mm
Center Hole Diameter
67 mm
Details
Item
Disc Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon
Includes
Fixing Screws
Features
Rust Resistant Coating
Surface Finish
Drilled
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Torque
130 nm
Rotor Coating
Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.