Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Rotor / Standard, 08.1395.40

  • Mfr # 08.1395.40

  • Zoro # G4455846


product price: $64.96
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
100 mm
Material
Grey Cast Iron
Height
69.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08.1395.40
Zoro #
G4455846
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
100 mm
Height
69.5 mm
Outside Dia.
279 mm
Minimum Thickness
8.3 mm
Center Hole Diameter
67 mm

Details

Item
Disc Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Material
Grey Cast Iron
Includes
Fixing Screws
Style
Smooth-Plain
Torque
120 nm
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.