
Brake Rotor / Standard, 08.3068.10
Mfr # 08.3068.10
Zoro # G4458092
product price: $58.39
/eaKey Features
Rotor Type
Solid
Lug Hole Quantity
4
Nominal Thickness
125 mm
Height
35.1 mm
Includes
Fixing Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08.3068.10
Zoro #
G4458092
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
125 mm
Height
35.1 mm
Outside Dia.
260 mm
Center Hole Diameter
66 mm
Minimum Thickness
11.1 mm
Details
Item
Disc Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
4
Includes
Fixing Screws
Material
Grey Cast Iron
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Torque
120 nm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.