
Brake Rotor / Standard, 08.3441.24
Mfr # 08.3441.24
Zoro # G4459967
product price: $67.80
/eaKey Features
Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
95 mm
Height
73.2 mm
Material
Grey Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08.3441.24
Zoro #
G4459967
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
95 mm
Height
73.2 mm
Outside Dia.
281 mm
Center Hole Diameter
68 mm
Minimum Thickness
8.4 mm
Details
Item
Disc Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Material
Grey Cast Iron
Includes
Fixing Screws
Style
Smooth-Plain
Torque
110 nm
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.