
Brake Rotor / Standard, 08.3947.24
Mfr # 08.3947.24
Zoro # G4459300
product price: $56.20
/eaKey Features
Rotor Type
Solid
Lug Hole Quantity
4
Nominal Thickness
100 mm
Material
Grey Cast Iron
Includes
Fixing Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08.3947.24
Zoro #
G4459300
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
100 mm
Height
60.1 mm
Outside Dia.
258 mm
Center Hole Diameter
62 mm
Minimum Thickness
8.4 mm
Details
Item
Disc Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
4
Material
Grey Cast Iron
Includes
Fixing Screws
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Torque
120 nm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.