
Brake Rotor / Standard, 08.6857.10
Mfr # 08.6857.10
Zoro # G4453999
product price: $46.01
/eaKey Features
Rotor Type
Solid
Lug Hole Quantity
4
Nominal Thickness
90 mm
Height
34.5 mm
Material
Grey Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08.6857.10
Zoro #
G4453999
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
90 mm
Height
34.5 mm
Outside Dia.
250 mm
Center Hole Diameter
55 mm
Minimum Thickness
8 mm
Details
Item
Disc Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
4
Material
Grey Cast Iron
Style
Smooth-Plain
Torque
103 nm
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.