
Brake Rotor / Standard, 08.A920.10
Mfr # 08.A920.10
Zoro # G4455889
product price: $70.45
/eaKey Features
Rotor Type
Solid
Lug Hole Quantity
4
Nominal Thickness
90 mm
Includes
Fixing Screws
Material
Grey Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
08.A920.10
Zoro #
G4455889
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
90 mm
Height
47.6 mm
Outside Dia.
161 mm
Center Hole Diameter
61 mm
Minimum Thickness
8 mm
Details
Item
Disc Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
4
Includes
Fixing Screws
Material
Grey Cast Iron
Style
Smooth-Plain
Torque
108 nm
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.