
Brake Rotor / Standard / Hc
Mfr # 08.5442.10
Zoro # G900547022
product price: $109.30
/ea
Free Shipping & Returns
Key Features
Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
120 mm
Material
High Carbon
Includes
Fixing Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08.5442.10
Zoro #
G900547022
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
120 mm
Height
68.1 mm
Outside Dia.
300 mm
Center Hole Diameter
75 mm
Minimum Thickness
10.4 mm
Details
Item
Disc Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Material
High Carbon
Includes
Fixing Screws
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Torque
120 nm
Description
Brake Rotor / Standard / Hc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.