Zoro Homepage

Brake Rotor / Uv Coated, 08.5085.11

  • Mfr # 08.5085.11

  • Zoro # G4460691


product price: $59.04
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
4
Nominal Thickness
110 mm
Includes
Fixing Screws
Features
Rust Resistant Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08.5085.11
Zoro #
G4460691
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
110 mm
Height
40 mm
Outside Dia.
240 mm
Center Hole Diameter
59 mm
Minimum Thickness
9.2 mm

Details

Item
Disc Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
4
Includes
Fixing Screws
Features
Rust Resistant Coating
Material
Grey Cast Iron
Style
Smooth-Plain
Torque
98 nm
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.