Zoro Homepage

Brake Rotor / Uv Coated, 08.5803.21

  • Mfr # 08.5803.21

  • Zoro # G4454671


product price: $60.39
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
4
Nominal Thickness
90 mm
Height
48 mm
Includes
Fixing Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08.5803.21
Zoro #
G4454671
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
90 mm
Height
48 mm
Outside Dia.
260 mm
Minimum Thickness
8 mm
Center Hole Diameter
64.1 mm

Details

Item
Disc Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
4
Includes
Fixing Screws
Features
Rust Resistant Coating
Material
Grey Cast Iron
Style
Smooth-Plain
Torque
108 nm
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.