
Brake Rotor / Uv Coated, 08.7015.21
Mfr # 08.7015.21
Zoro # G4453947
product price: $75.95
/ea
Free Shipping & Returns
Key Features
Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
100 mm
Features
Rust Resistant Coating
Includes
Fixing Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
08.7015.21
Zoro #
G4453947
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
100 mm
Height
69.2 mm
Outside Dia.
286 mm
Center Hole Diameter
65 mm
Minimum Thickness
8 mm
Details
Item
Disc Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Features
Rust Resistant Coating
Includes
Fixing Screws
Material
Grey Cast Iron
Style
Smooth-Plain
Torque
120 nm
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.