Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Rotor / Uv Coated, 08.7104.11

  • Mfr # 08.7104.11

  • Zoro # G4454638


product price: $55.04
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
4
Nominal Thickness
100 mm
Features
Rust Resistant Coating
Height
48.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08.7104.11
Zoro #
G4454638
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
100 mm
Height
48.1 mm
Outside Dia.
239 mm
Minimum Thickness
8 mm

Details

Item
Disc Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
4
Features
Rust Resistant Coating
Material
Grey Cast Iron
Includes
Fixing Screws
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.