Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brake Rotor / Uv Coated, 08.9084.11

  • Mfr # 08.9084.11

  • Zoro # G4460420


product price: $62.67
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
100 mm
Features
Rust Resistant Coating
Height
47.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08.9084.11
Zoro #
G4460420
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
100 mm
Height
47.8 mm
Outside Dia.
255 mm
Minimum Thickness
8 mm
Center Hole Diameter
68 mm

Details

Item
Disc Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Features
Rust Resistant Coating
Material
Grey Cast Iron
Style
Smooth-Plain
Torque
120 nm
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.