
Brake Rotor / Uv Coated, 08.9918.21
Mfr # 08.9918.21
Zoro # G4463622
product price: $66.45
/eaKey Features
Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
120 mm
Includes
Fixing Screws
Material
Grey Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08.9918.21
Zoro #
G4463622
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
120 mm
Height
39.7 mm
Outside Dia.
255 mm
Center Hole Diameter
68 mm
Minimum Thickness
10 mm
Details
Item
Disc Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Includes
Fixing Screws
Material
Grey Cast Iron
Features
Rust Resistant Coating
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Torque
120 nm
Rotor Coating
Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.