Zoro Homepage

Brake Rotor / Uv Coated, 08.9975.11

  • Mfr # 08.9975.11

  • Zoro # G4464736


product price: $69.44
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
110 mm
Features
Rust Resistant Coating
Height
40.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08.9975.11
Zoro #
G4464736
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
110 mm
Height
40.8 mm
Outside Dia.
280 mm
Center Hole Diameter
63.5 mm
Minimum Thickness
9 mm

Details

Item
Disc Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Features
Rust Resistant Coating
Material
Grey Cast Iron
Style
Smooth-Plain
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Torque
100 nm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.